Electric Door Strike, Steel, Dark Bronze, For Use With: Cylindrical Locksets with Deadlatches

  • Mfr # 7400-313

  • Zoro # G8693176


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Faceplate Depth
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7400-313
Zoro #
G8693176
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 11/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Dark Bronze
Fire Rated
No
Standards
ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
Material
Steel
For Use With
Cylindrical Locksets with Deadlatches
Includes
Adhesive Shims, Mounting Clips, Mounting Screws
Bolt Throw
5/8 in
Strike Type
Cylindrical, Mortise
For Use with Door Material
Aluminum, Hollow Metal, Wood
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Strike Cycles
250,000
Performance Grade
1

Description

Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Dark Bronze, Material Steel, Bolt Throw 5/8 in, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319, Includes Adhesive Shims, Mounting Clips, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.