Zoro Homepage

Electric Strike, Aluminum, Black Anodized, For Use With: Deadlatch, Door Lock

  • Mfr # 7431-121

  • Zoro # G9234890


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure, Fail Safe
Input Voltage
16V DC, 24V DC, 24V AC, 12V AC, 12V DC
Door Frame Type
Wood, Aluminum, Metal
Finish
Black Anodized
Series
7400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7431-121
Zoro #
G9234890
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4 in
Height
6.87 in

Details

Item
Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
16V DC, 24V DC, 24V AC, 12V AC, 12V DC
Door Frame Type
Wood, Aluminum, Metal
Finish
Black Anodized
Series
7400
For Use With Lockset Type
Cylindrical
Features
Burglary Resistant, Latch Projection
Electrical/Mechanical
Electrical
Material
Aluminum
For Use With
Deadlatch, Door Lock
Standards
UL 1034, ANSI/BHMA A156.31

Description

Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Dark Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.