Zoro Homepage

Electric Strike, Aluminum, Black Anodized, For Use With: Narrow Stile Rim Exit Devices

  • Mfr # 74R2-119

  • Zoro # G3215026


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V AC, 24V DC, 24V AC, 16V DC, 12V DC, 16V AC
Door Frame Type
Aluminum
Finish
Black Anodized
For Use With Lockset Type
Narrowline Aluminum, Exit Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74R2-119
Zoro #
G3215026
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V AC, 24V DC, 24V AC, 16V DC, 12V DC, 16V AC
Door Frame Type
Aluminum
Finish
Black Anodized
For Use With Lockset Type
Narrowline Aluminum, Exit Bar
Material
Aluminum
For Use With
Narrow Stile Rim Exit Devices
Includes
Installation Instructions; Mounting Plate Shims; Mounting Screws

Description

Elec Stk, 12/24 VDC, Narrow Rim exit Device, Powder Coated US19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.