Zoro Homepage

Electric Strike, Dark Bronze Anodized, For Use With: Door

  • Mfr # 7140-315-313-00

  • Zoro # G9234120


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe
Input Voltage
12V DC
Door Frame Type
Wood, Aluminum, Metal
Finish
Dark Bronze Anodized
Series
7100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140-315-313-00
Zoro #
G9234120
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe
Input Voltage
12V DC
Door Frame Type
Wood, Aluminum, Metal
Finish
Dark Bronze Anodized
Series
7100
For Use With Lockset Type
Aluminum Dead Latch, Cylindrical
Includes
Mounting Screws; Mounting Clips; Adhesive Shims
For Use With
Door
Features
Burglary Resistant

Description

Adams Rite 7100 Series Electric Strike, 12 VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Duronodic Dark Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.