
Electric Strike, Field Selectable Fail Safe/Fail Secure, For Aluminum, Hollow Metal or Wood Appli
Mfr # 7440M313
Zoro # G616469090
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Width
1-1/4 in
Input Voltage
12, 16, 24 VAC/DC
Series
7400
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7440M313
Zoro #
G616469090
UPC #
197163369652
Country of Origin
United States
Dimensions
Width
1-1/4 in
Height
4.88 in
Length
1-1/2 in
Details
Finish
Dark Bronze
Input Voltage
12, 16, 24 VAC/DC
Series
7400
Item
Electric Strikes
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.