Electric Strike, Zinc-aluminum Alloy, Clear Anodized, For Use With: Door

  • Mfr # 7140-340-628-00

  • Zoro # G9237569


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure
Input Voltage
12V AC
Door Frame Type
Metal, Wood
Faceplate Height
4.88 in
Faceplate Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7140-340-628-00
Zoro #
G9237569
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
4.88 in
Faceplate Width
1-1/4 in
Height
1.44 in
Length
1/2 in
Width
0.63 in

Details

Item
Electric Strike
Failure Mode
Fail Secure
Input Voltage
12V AC
Door Frame Type
Metal, Wood
Finish
Clear Anodized
For Use With Lockset Type
Deadlatch, Cylindrical
For Use With
Door
Features
Burglary Resistant
Electrical/Mechanical
Electrical
Material
Zinc-aluminum Alloy
Standards
ANSI/BHMA Type EO9321 (Grade 1), UL
Includes
Mounting Screw; Mounting Clip; Adhesive Shim

Description

Adams Rite 7100 Series Electric Strike, 12 VAC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Aluminum Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.