Zoro Homepage

Electronic Lock, Dark Bronze, 12 Button

  • Mfr # 3090-01-121

  • Zoro # G1605502


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Electrical/Mechanical
Electrical
Hand
Right
Finish
Dark Bronze
Series
3090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090-01-121
Zoro #
G1605502
UPC #
-
Country of Origin
China

Dimensions

Outside Depth
2 in
Outside Width
1 3/4 in
Outside Height
15 3/8 in
Door Thickness
1-3/4 in to 2-1/4 in
Overall Height
15 3/8 in
Overall Width
1 3/4 in
Overall Depth
2 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Lock
Lockset Function
Entrance
Electrical/Mechanical
Electrical
Hand
Right
Finish
Dark Bronze
Series
3090
Backset
1 in
Number of Keys
12
Access Method
Keypad
Includes
Mounting Hardware and Batteries
Mounting Style
Cylindrical
Max. User Codes
152
Handle Type
Lever
Lock Material
Aluminum, Zinc Cast
Event Audit Trail
No
Keypad Material
Metal
For Use With
8000 Series Exit Devices, Adams Rite 4500 Dead Latches, Adams Rite 4700 Dead Latches, Adams Rite 4900 Dead Latches, Metal Doors, Narrow Stile
Weather Resistant
Yes
Operating Temp. Range
-31 Degrees to 151 Degrees F
Key Override Options
Mortise Cylinder
Battery Life
40,000 Cycles
Function
Entry with Key Override
Power Source
(4) AA Batteries
Timed Entry Allowance
1 to 9 sec
Case Material
Steel
Voltage
9V
Material
Aluminum and Zinc Castings
ADA Compliant
Yes
Keypad
12 Vertically Aligned, Metal Push-Button
Standards
FCC Part 15
Type
Metal Door, Narrrow Stile
Product Type
Electronic Keyless Lock
Lever Style
Clutch
User Codes - Maximum
150
Strike Type
Mortise
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Material
Zinc Alloy
Lockset Handle Type
Lever
Compatible Brand
Adamsrite
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Compatible Series
8100, 8200, 8300, 8400, 8500, 8600, 8700, 8800, 8900
Lockset Type
Electrical
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Aluminum, Zinc Cast, Finish Dark Bronze, Series 3090, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Mortise Cylinder, Hand Right, Outside Height 15 3/8 in, Outside Width 1 3/4 in, Outside Depth 2 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 40,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.