Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # 3090-02-626

  • Zoro # G2593717


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Electrical/Mechanical
Electrical
Hand
Right
Finish
Satin Chrome
Series
3090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090-02-626
Zoro #
G2593717
UPC #
-
Country of Origin
China

Dimensions

Outside Depth
2 in
Outside Width
1 3/4 in
Door Thickness
1-3/4 in to 2-1/4 in
Outside Height
15 3/8 in
Overall Width
1 3/4 in
Overall Height
15 3/8 in
Overall Depth
2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Electronic Keyless Lock
Lockset Function
Entrance
Electrical/Mechanical
Electrical
Hand
Right
Finish
Satin Chrome
Series
3090
Number of Keys
12
Access Method
Keypad
Includes
Mounting Hardware and Batteries
Handle Type
Lever
Function
Entry with Key Override
Battery Life
40,000 Cycles
Power Source
(4) AA Batteries
For Use With
8000 Series Exit Devices, Adams Rite 4500 Dead Latches, Adams Rite 4700 Dead Latches, Adams Rite 4900 Dead Latches, Metal Doors, Narrow Stile
Operating Temp. Range
-31 Degrees to 151 Degrees F
Max. User Codes
152
Key Override Options
Mortise Cylinder
Timed Entry Allowance
1 to 9 sec
Keypad Material
Metal
Lock Material
Aluminum, Zinc Cast
Weather Resistant
Yes
Mounting Style
Cylindrical
Event Audit Trail
No
Standards
FCC Part 15
Keypad
12 Button
Voltage
9V
ADA Compliant
Yes
Material
Aluminum and Zinc Castings
Case Material
Zinc
Type
Metal Door, Narrrow Stile
Product Type
Electronic Keyless Lock
Lever Style
Clutch
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Strike Type
Mortise
Locking/Unlocking Access - Inside
Not Lockable
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Handle Type
Lever
Compatible Brand
Adamsrite
Hand Orientation
Non-Handed
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
Operation Type
Push Button
Lockset Material
Zinc Alloy
Includes Core
Core Included
User Codes - Maximum
150
Compatible Series
MS1850S, MS1850S-050, MS1850SN, MS1850SN-050, MS1950, MS1950-050

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Aluminum, Zinc Cast, Finish Satin Chrome, Series 3090, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Mortise Cylinder, Hand Right, Outside Height 15 3/8 in, Outside Width 1 3/4 in, Outside Depth 2 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 40,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.