Entry Trim, 01 Curve Lever, With Cylinder Hole, Rim Exit Devices, Oil Rubbed Bronze

  • Mfr # 3080-01-0-37-US10B

  • Zoro # G716468382


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Exit Device Type
Trim
Fire Rated
No
Material
VARIES
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080-01-0-37-US10B
Zoro #
G716468382
UPC #
197163013807
Country of Origin
United States

Details

Finish
Oil Rubbed Bronze
Exit Device Type
Trim
Fire Rated
No
Material
VARIES
Color
Oil Rubbed Bronze
Door Handing
Non-Handed
Type
Trim
Item
Exit Device Trim
Series
3080
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.