Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Indicator, Satin Chrme

  • Mfr # 4089-00-130

  • Zoro # G2348035


product price: $52.39
/ea

Key Features

Visual Indicator Message
No Message
Location Type
Commercial
Material
Brass
Product Type
Occupancy Indicator
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4089-00-130
Zoro #
G2348035
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in
Length - Maximum
5 3/4 in
Overall Width
1 3/8 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Occupancy Indicator
Visual Indicator Message
No Message
Location Type
Commercial
Material
Brass
Product Type
Occupancy Indicator
Finish
Satin Chrome
Includes
Hardware
Hardware
Included
Series
QDB2
Standards
ANSI/BHMA A156.5 Grade 2
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included
Outside Trim Type
Lever
Exit Device Style
Lever
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
ADA Compliant
Yes
Fire Rating
3 hr
Hand Orientation
Non-Handed
Backset
2-3/8" or 2-3/4"

Description

Lever, Occupancy Indicator, QDB2 Series, Satin Chrome Finish, For Door Thickness 1 3/4 in, Overall Width 1 3/8 in, Grade -, Standards ANSI/BHMA A156.5 Grade 2, ADA Compliant Yes, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.