Fail Safe/Fail Secure, 12/24 Electric Strike, Grade 1, 1/2in Thick Strike Body, Satin Stainless Ste

  • Mfr # 7800-630

  • Zoro # G116469125


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Height
9.12 in
Series
7800
Grade
Grade 1
Finish
Satin Stainless Steel
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-630
Zoro #
G116469125
UPC #
197163030224
Country of Origin
United States

Dimensions

Height
9.12 in
Length
0-1/2 in
Width
1-3/4 in

Details

Series
7800
Grade
Grade 1
Finish
Satin Stainless Steel
Input Voltage
12/24 VDC
Material
VARIES
Item
Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.