Grade 1 Electric Strike, Fail Secure, 12VDC, for Aluminum Applications, 4-7/8in x 1-1/4in Flat Face

  • Mfr # 7160-310-335-00

  • Zoro # G916469097


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Input Voltage
12VDC
Height
4.88 in
Width
1-1/4 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7160-310-335-00
Zoro #
G916469097
UPC #
197163369584
Country of Origin
United States

Dimensions

Height
4.88 in
Width
1-1/4 in
Length
1-1/2 in

Details

Grade
Grade 1
Item
Electric Strikes
Input Voltage
12VDC
Material
VARIES
Series
7100
Finish
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.