Grade 1 Electric Strike, Fail Secure, 24VDC, for Aluminum Applications, 4-7/8in x 1-1/4in Flat Face

  • Mfr # 7160-510-335-00

  • Zoro # G116469149


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Input Voltage
24VDC
Length
1-1/2 in
Finish
Black Anodized
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160-510-335-00
Zoro #
G116469149
UPC #
197163369591
Country of Origin
United States

Dimensions

Length
1-1/2 in
Width
1-1/4 in
Height
4.88 in

Details

Item
Electric Strikes
Grade
Grade 1
Input Voltage
24VDC
Finish
Black Anodized
Material
VARIES
Series
7100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.