Grade 1 Passage Mortise Trim Pack Only, Round Lever, Dark Oxidized Satin Bronze Oil Rubbed, LH/LHR

  • Mfr # 4600-02-512-10B

  • Zoro # G716468979


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Length
8.38 in
Finish
Oil Rubbed Bronze
Width
5 in
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4600-02-512-10B
Zoro #
G716468979
UPC #
197163334155
Country of Origin
United States

Dimensions

Length
8.38 in
Width
5 in
Required Door Thickness
1-3/4 to 2
Height
2-1/2 in

Details

Keyway Type
Non-Keyed
Finish
Oil Rubbed Bronze
Item
Trim Kits & Packs
Grade
Grade 1
Material
VARIES
Series
4600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.