Grade 1 Passage Mortise Trim Pack Only, Round Lever, Dark Oxidized Satin Bronze Oil Rubbed, RH/RHR

  • Mfr # 4600-02-612-10B

  • Zoro # G316468881


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 2
Series
4600
Finish
Oil Rubbed Bronze
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4600-02-612-10B
Zoro #
G316468881
UPC #
197163368709
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
2-1/2 in
Length
8.38 in
Width
5 in

Details

Keyway Type
Non-Keyed
Series
4600
Finish
Oil Rubbed Bronze
Grade
Grade 1
Material
VARIES
Item
Trim Kits & Packs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.