Shop ADAMS RITE
See all product information
Create Account
Grade 1 Passage Mortise Trim Pack Only, Round Lever, Escutcheon, Satin Stainless Steel, LH/LHR
- Mfr # 4600-02-512-32D
- Zoro # G416469030
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 2
Series
4600
Finish
Satin Stainless Steel
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4600-02-512-32D
- Zoro #
- G416469030
- UPC #
- 197163328017
- Country of Origin
- United States
- Keyway Type
- Non-Keyed
- Series
- 4600
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- Item
- Trim Kits & Packs
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Width
- 5 in
- Length
- 8.38 in
- Height
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.