Grade 1 Passage Mortise Trim Pack Only, Square Lever, Dark Oxidized Satin Bronze Oil Rubbed, LH/LHR

  • Mfr # 4600-03-512-10B

  • Zoro # G116468944


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Finish
Oil Rubbed Bronze
Material
VARIES
Height
2-1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4600-03-512-10B
Zoro #
G116468944
UPC #
197163328031
Country of Origin
United States

Dimensions

Height
2-1/2 in
Width
5 in
Required Door Thickness
1-3/4 to 2
Length
8.38 in

Details

Keyway Type
Non-Keyed
Finish
Oil Rubbed Bronze
Material
VARIES
Grade
Grade 1
Series
4600
Item
Trim Kits & Packs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.