Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Control Deadbolt, Med.Duty, Brass

  • Mfr # MS1850S-350-313

  • Zoro # G1270001


product price: $48.19
/ea

Key Features

Mortise / Cylindrical
Mortise
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1850S-350-313
Zoro #
G1270001
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 3/8 in
Faceplate Dimensions
1 in x 2-1/4 in
Front Size Dimension
1" x 2-1/4"
Door Thickness - Maximum
1 3/8 in
Faceplate Height
6 7/8 in
Faceplate Width
1 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Mortise
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Brass
Keyway Type
KC, Kwikset KW1
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Strike Dim.
1 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Material
Bronze
Security Type
Medium-Duty
For Use With
Standard 1 5/32 in Dia Mortise Cylinder with an MS Cam
Ligature Resistant
No
Item
Deadbolt Lock
Backset
1 1/8 in
Cylinder
Single
Mortise/Cylindrical
Cylindrical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Type
Hook Bolt
Finish
Brass
Application
Commercial, Industrial, Institutional
Grade
2
Hand
Nonhanded
Includes
Faceplate, Strike Plate
Keying
Master
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Coreless
ANSI Grade
2
Locking/Unlocking Access - Outside
Coreless
Includes Core
Core Not Included
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Mortise, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type KC, Kwikset KW1, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Standard 1 5/32 in Dia Mortise Cylinder with an MS Cam, Includes Faceplate, Strike Plate, Material Bronze, Security Type Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.