Shop ADAMS RITE
See all product information
Create Account
Metal Door Deadlocks
- Mfr # MS1950P-310-628
- Zoro # G123946657
product price:Â
$
98.89
/ea
Key Features
Includes Core
Core Not Included
Strike Plate Width
1 in
Faceplate Height
6 7/8 in
Material
Stainless Steel
Backset
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS1950P-310-628
- Zoro #
- G123946657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strike Plate Width
- 1 in
- Faceplate Height
- 6 7/8 in
- Door Thickness - Minimum
- 1 3/4 in
- Strike Plate Height
- 6 7/8 in
- Faceplate Width
- 1 in
- Door Thickness - Maximum
- 2 1/4 in
- Throw Length
- 1 3/8 in
Details
- Includes Core
- Core Not Included
- Material
- Stainless Steel
- Backset
- 1 1/8 in
- Item
- Metal Door Deadlocks
- ADA Compliant
- Yes
- ANSI Grade
- 1
- Security Type
- Heavy-Duty
- Mortise/Cylindrical
- Mortise
- ANSI/BHMA Finish
- Aluminum Clear Coated
- Shell Material
- Stainless Steel
Description
Metal Door Deadlocks, Keyway Type Not Applicable, Key Type Not Applicable, Standards Not Applicable, ADA Compliant Yes, Backset 1 1/8 in, Material Stainless Steel, Security Type Heavy-Duty, Throw Length 1 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.