Metal Door Deadlocks
- Mfr # MS1950P-410-628
- Zoro # G623947413
product price:Â
$
98.89
/ea
Key Features
Material
Stainless Steel
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Faceplate Height
6 7/8 in
Throw Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS1950P-410-628
- Zoro #
- G623947413
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Metal Door Deadlocks
- ADA Compliant
- Yes
- Includes Core
- Core Not Included
- ANSI Grade
- 1
- Security Type
- Heavy-Duty
- Backset
- 1 1/2 in
- Mortise/Cylindrical
- Mortise
- ANSI/BHMA Finish
- Aluminum Clear Coated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 2 1/4 in
- Faceplate Height
- 6 7/8 in
- Throw Length
- 1 3/8 in
- Faceplate Width
- 1 in
- Strike Plate Width
- 1 in
- Strike Plate Height
- 6 7/8 in
Description
Metal Door Deadlocks, Keyway Type Not Applicable, Key Type Not Applicable, Standards Not Applicable, ADA Compliant Yes, Backset 1 1/2 in, Material Stainless Steel, Security Type Heavy-Duty, Throw Length 1 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.