Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Exit Device Narrow Glass

  • Mfr # 8410-37136

  • Zoro # G1542591


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305
Performance Grade
1
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
UL Fire Rating
UL305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410-37136
Zoro #
G1542591
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Fits Stile Width
2 in

Details

Item
Exit Device
Standards
ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305
Performance Grade
1
UL Fire Rating
UL305
ANSI Grade
1
Lockdown Type
Hex Key Dogging
Product Type
Exit Device
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Exit Device, Hex Key Dogging, Fits Stile Width 2 in, Standards ANSI/UL 294, ANSI/UL 305 (Panic Hardware), ANSI/ULC-S132 (Panic Hardware for Canada), UL 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.