Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock Dark Bronze Anodized Aluminum

  • Mfr # 4532-35-101-313

  • Zoro # G711939160


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4532-35-101-313
Zoro #
G711939160
UPC #
-
Country of Origin
United States

Description

Standard Duty Retrofit Deadlatch, Radius Faceplate, 1-1/8 In. Backset, 4-5/8 In. Flat Mortised Strike, LH or RHR, Dark Bronze AnodizedThe 4530 Standard Duty Deadlatch offers flexibility of traffic control during and after business hours. A reverse turn of the key while the bolt is held retracted retains the bolt to allow two-way traffic for hospitals, banks, stores, and other buildings which require free entrance at certain times and exit-only at other times. 4530 Deadlatches are designed to fit without alteration, the stile cutout for older MS1850 Deadlocks and discontinued 4250 Deadlatches of same backset. Turn key or operate handle to retract spring-loaded Latchbolt. To hold bolt retracted, push it in and secure by reverse turn of key. Uses any standard mortise cylinder with MS cam. Standard strike furnished is 4901-01 for flat jamb. Available in three cylinder backsets, 7/8 In., 31/32 In. and 1-1/8 In.. Individually boxed with strike and machine screws for mounting. Cylinders, paddles, and handles available separately.Designed to retrofit into the prep of older MS1850 Deadlocks and 4250 Deadlatches.The 4530 Standard Duty Deadlatch offers flexibility of traffic control during and after business hours. A reverse turn of the key while the bolt is held retracted retains the bolt to allow two-way traffic for hospitals, banks, stores, and other buildings which require free entrance at certain times and exit-only at other times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.