Zoro Homepage
This item is Discontinued.
Adams Rite Power Supply, Enclosure, 24VDC, 115VAC PS-SE

Power Supply, Enclosure, 24VDC, 115VAC (Discontinued)

  • Mfr # PS-SE
  • Zoro # G9416452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-SE
Zoro #
G9416452
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10.375 in
Enclosure Height (In.)
10.375 in
Enclosure Width (In.)
10 in
Width (In.)
10 in
Height (In.)
4 in
Enclosure Depth (In.)
4 in
Width
10"
Height
10.4"
Depth
4.1"

Details

Sub-Category
Power Supply/Charger
Item
Power Supply
For Use With
8000SE, Mfr. No. 3000SE
Input Voltage
115V AC
Number of Outputs
2
Finish
Powder Coated
Output Current (Amps)
1.5A
Input Frequency (Hz)
60
Voltage Output
24V DC
Standards
UL
Material
Steel
Batteries Required
No
Type
Enclosure
Output Voltage
24 V DC
Fits
Adams Rite Devices: Electrified Deadlatch 4300 Electric Strikes 7100, 7200, 7400 Series Entry Trim 3080 Keyless Entry 3090P/3090C

Description

Power Supply, Type Enclosure, Material Steel, Finish Powder Coat, Enclosure Depth (In.) 4, Enclosure Width (In.) 10, Enclosure Height (In.) 10-3/8, Length (In.) 10-3/8, Width (In.) 10, Height (In.) 4, Batteries Required No, Number of Outputs 2, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 1.5A, Input Frequency (Hz) 60, Standards UL, For Use With Mfr. No. 3000SE, 8000SE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.