Push/Pull Deadlatch Padle, Satin Aluminum
Mfr # 4590-02-00-628
Zoro # G0035147
product price: $95.79
/ea
Free Shipping & Returns
Key Features
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
For Door Thickness
1-3/4 in
Includes
Cam Plug, Mounting Hardware
Material
Bronze
Hand
LH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4590-02-00-628
Zoro #
G0035147
UPC #
-
Country of Origin
China
Dimensions
For Door Thickness
1-3/4 in
Throw Length
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Deadlatch Handle
Finish
Satin Aluminum
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Includes
Cam Plug, Mounting Hardware
Material
Bronze
Hand
LH
Backset
1 1/8 in
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Left-Handed
Description
Deadlatch Paddle, Push/Pull, Left or Right Hand, Extruded Aluminum Handle with Zinc Alloy Escutcheon, Satin Aluminum Finish, For Door Thickness 1 3/4 In., For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Cam Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.