Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sargent Sargent Exit Device Trim

  • Mfr # 8099M-3136-PB

  • Zoro # G710049051


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Parts
Exit Device Type
Dummy Bar
For Use With
Exit Device Accessories and Kits
Fire Rated
No
Includes
Exit Device Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8099M-3136-PB
Zoro #
G710049051
UPC #
197163221714
Country of Origin
Mexico

Details

Application
Exit Device Parts
Exit Device Type
Dummy Bar
For Use With
Exit Device Accessories and Kits
Fire Rated
No
Includes
Exit Device Parts
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized

Description

8099 Series Active Dummy Pushbar, No Monitoring Switch, 36 in. Width, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.