Von Duprin Von Duprin Trims
Mfr # 8803MLR-48
Zoro # G210049162
product price: $1,160.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Anodized Aluminum
Exit Device Type
Rim
Includes
Rim Exit Devices
Door Handing
Non-Handed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8803MLR-48
Zoro #
G210049162
UPC #
197163216154
Country of Origin
Mexico
Details
Finish
Black Anodized Aluminum
Exit Device Type
Rim
Includes
Rim Exit Devices
Door Handing
Non-Handed
Fire Rated
No
For Use With
8000 Series Exit Devices
Color
Black Anodized Aluminum
Material
Aluminum
Grade
Grade 1
Application
Rim Exit Devices
Description
Grade 1 Narrow Stile Rim Exit Device, Motor Latch Retraction, Electric Dogging, For Aluminum Applications, 48 in., Black Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.