Zoro Homepage

Adamsbuilt ABABN22 Rubberized Extendable Boat Net - 22 In.

  • Mfr # ABABN22

  • Zoro # G103703331


product price: $80.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABABN22
Zoro #
G103703331
UPC #
13722892549
Country of Origin
China

Description

Features
  • Rubberized Extendable Boat.
  • Lightweight aluminum frame and handle.
  • Large comfortable foam grip.
  • Elastic lanyard with stainless steel clip.
  • 30 in. collapsible/extendable handle.
  • Zip off removable rubber coated net.
  • Size - 22 in.
  • Color - Black.
  • Extends to 52 in.
  • Size - 22 in.
  • Dimension - 30 1/2 x 15 1/2 x 1 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.