Zoro Homepage

Adamsbuilt ABEXRTN15 Rubberized Extendable Trout Net - 15 In.

  • Mfr # ABEXRTN15

  • Zoro # G903703319


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABEXRTN15
Zoro #
G903703319
UPC #
13722893171
Country of Origin
China

Description

Features
  • This net features a 10 in. extendable handle with removable rubberized net.
  • A bungee style lanyard attaches to handle to allow for easy storage on your vest or boat and 15 in. basket to land the big ones.
  • The net is made of high grade aluminum.
  • Extendable handle.
  • 15 in. teardrop shaped basket.
  • Easy replacement.
  • Extends to 30 in.
  • Size - 15 in.
  • Dimension - 26 x 11 1/2 x 1 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.