Adamsbuilt TWFRTC-GRN Tailwater Travel Rod Case - 4 Piece

  • Mfr # TWFRTC-GRN

  • Zoro # G203703491


product price:  $79.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TWFRTC-GRN
Zoro #
G203703491
UPC #
13722891696
Country of Origin
China

Description

Features
  • Integrated Padded Reel Pouch.
  • Separate Interior Rod-Section Compartments.
  • Heavy Denier Rip-Stop Nylon.
  • Padded Detachable Shoulder Strap.
  • 60 in. Length and will Fit Two 2 piece Fly Rods up to 9 ft. 6 in.
  • Made from Durable Coated Cordura in Olive Green.
  • Reinforced Durable End-Cap.
  • Dimension - 34 x 5 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.