Adapter, Elbow, 3/8 in., Male BSPT/Male JIC
Mfr # 9063-06-06
Zoro # G3026320
product price: $9.15
/eaKey Features
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
NPT x NPT
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel x Carbon Steel
Fitting Thread Type 2
Male BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9063-06-06
Zoro #
G3026320
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
3/8 in x 3/8 in
Length (In.)
1.4
Fitting Thread Size 2
3/8"-19
Fitting Thread Size 1
9/16"-18
Thread Size
3/8"-19
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape 90 Degrees Elbow, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3931, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.