Zoro Homepage

Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In

  • Mfr # 9069-1226

  • Zoro # G6732354


product price: $33.99
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
M26X1.5 x 26 mm
Fitting Connection Type
Metric x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9069-1226
Zoro #
G6732354
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
M26X1.5 x 26 mm
Thread Size
1-1/16"-12
Length (In.)
1.9
Fitting Thread Size 1
M26X1.5
Fitting Thread Size 2
1-1/16"-12
Hose Fitting B Size
26 mm
Hose Fitting A Size
M26X1.5
Overall Length
1.9 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size M26X1.5, Hose Fitting B Size 26 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.