Adpt, MaleMetric-MJIC, 1-5/16-12, Strt
Mfr # 9068-1627
Zoro # G6720226
product price: $20.69
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 27 mm
Fitting Connection Type
Metric x JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9068-1627
Zoro #
G6720226
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
1 in x 27 mm
Thread Size
1-5/16"-12
Fitting Thread Size 1
M27 x 2.0
Length (In.)
2.3
Fitting Thread Size 2
1-5/16"-12
Hose Fitting A Size
1 in
Hose Fitting B Size
27 mm
Overall Length
2.3 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 27 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 2.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.