Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MaleMetric-MJIC, 1-5/8-12, Strt

  • Mfr # 2068-2042

  • Zoro # G7255394


product price: $66.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Size
1 1/4 in x 42 mm
Fitting Connection Type
Metric x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068-2042
Zoro #
G7255394
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 1/4 in x 42 mm
Thread Size
1-5/8"-12
Fitting Thread Size 2
1-5/8"-12
Length (In.)
2.6
Fitting Thread Size 1
M42 x 2.0
Hose Fitting C Size
1/8"
Hose Fitting B Size
42 mm
Hose Fitting A Size
1 1/4 in
Overall Length
2.6 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Connection Type
Metric x JIC
Max. Working Pressure @ 70 F
5,000 psi
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
5000
Finish
Trivalent Chromate Zinc
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male Metric
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting C Gender
Female
Hose Fitting A Connection Type
Metric
Crimpable
No
Hose Fitting C Connection Type
NPTF
Includes O-Ring
Yes
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 42 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 2.6 in, Fitting Material Steel x Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.