Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In

  • Mfr # 9069-0612

  • Zoro # G6672924


product price: $30.49
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 12 mm
Fitting Connection Type
Metric x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9069-0612
Zoro #
G6672924
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
3/8 in x 12 mm
Thread Size
9/16"-18
Fitting Thread Size 2
9/16"-18
Length (In.)
1.22
Fitting Thread Size 1
M12X1.5
Hose Fitting A Size
3/8 in
Hose Fitting B Size
12 mm
Overall Length
1.22 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Metric x JIC
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male Metric
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
6000
Standards
SAE/JIC 37 Degrees
Finish
Trivalent Chromate Zinc
For Hose Type
Hydraulic
Hose Fitting A Connection Type
Metric
Hose Fitting B Connection Type
JIC
Includes O-Ring
Yes
Hose Fitting B Gender
Male
Crimpable
No
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 12 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.