Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MBSPP-MJIC, 1-1/4-11, 1-5/8-12, El

  • Mfr # 9059-2020

  • Zoro # G7206035


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Connection Type
NPT x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9059-2020
Zoro #
G7206035
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in
Thread Size
1-1/4"-11
Fitting Thread Size 1
1-1/4"-11
Fitting Thread Size 2
1-5/8"-12
Length (In.)
2.3
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPT x NPT
Max. Working Pressure @ 70 F
5,000 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male BSPP
Standards
SAE/JIC 37 Degrees
Finish
Trivalent Chromate Zinc
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
5000
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPT
Crimpable
No
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
NPT
Includes O-Ring
Yes
For Hose Type
Hydraulic
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.