Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt

  • Mfr # 9002-1208

  • Zoro # G9729072


product price: $15.19
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
BSPP x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002-1208
Zoro #
G9729072
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
3/4 in x 1/2 in
Thread Size
1/2"-14
Length (In.)
1.8
Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
1-1/16"-12
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Overall Length
1.8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
BSPP x JIC
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 1
Male BSPP
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Finish
Trivalent Chromate Zinc
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
6000
Crimpable
No
For Hose Type
Hydraulic
Includes O-Ring
Yes
Hose Fitting A Connection Type
BSPP
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
JIC
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.