Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MBSPP-MJIC, 1/4-19, 1/2-20, Strt

  • Mfr # 9002-0504

  • Zoro # G3033305


product price: $6.99
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
5/16 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002-0504
Zoro #
G3033305
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
5/16 in x 1/4 in
Thread Size
1/4"-19
Fitting Thread Size 2
1/2"-20
Length (In.)
1.42
Fitting Thread Size 1
1/4"-19
Hose Fitting A Size
5/16 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
6,000 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male BSPP
Standards
SAE/JIC 37 Degrees
Max. Working Pressure (PSI)
6000
Finish
Trivalent Chromate Zinc
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Connection Type
BSPP
Hose Fitting A Connection Type
JIC
Crimpable
No
Hose Fitting B Gender
Male
Includes O-Ring
Yes
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-19, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.