Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, Strt
Mfr # 9002-1212
Zoro # G6559314
product price: $14.89
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPT x NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9002-1212
Zoro #
G6559314
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
3/4 in x 3/4 in
Thread Size
3/4"-14
Length (In.)
2
Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-1/16"-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.