Shop ADAPTALL
See all product information
Create Account
BSPP PLUG & CAP KIT
- Mfr # KIT-PL&CP-BSPP
- Zoro # G623367310
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size - Minimum
1/8 in
Hose Fitting A Connection Type
Threaded
Hose Fitting B Size - Minimum
1/8 in
Hose Fitting A Size - Maximum
1 in
Hose Fitting B Size - Maximum
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-PL&CP-BSPP
- Zoro #
- G623367310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Fitting A Size - Minimum
- 1/8 in
- Hose Fitting B Size - Minimum
- 1/8 in
- Hose Fitting A Size - Maximum
- 1 in
- Hose Fitting B Size - Maximum
- 1 in
Details
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Hose Adapter Kit
- Includes Case
- Case Included
- Hose Fitting B Connection Type
- Threaded
Description
Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type Threaded, Hose Fitting A Size - Maximum 1 in, Hose Fitting A Size - Minimum 1/8 in, Hose Fitting B Connection Type Threaded, Hose Fitting B Size - Maximum 1 in, Hose Fitting B Size - Minimum 1/8 in