Shop ADAPTALL
See all product information
Create Account
DIN PLUG &CAP KIT-HEAVY
- Mfr # KIT-PL&CP-DIN-S
- Zoro # G223366935
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size - Maximum
36 mm
Hose Fitting A Size - Minimum
14 mm
Hose Fitting B Connection Type
Threaded
Hose Fitting B Size - Maximum
36 mm
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-PL&CP-DIN-S
- Zoro #
- G223366935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Fitting A Size - Maximum
- 36 mm
- Hose Fitting A Size - Minimum
- 14 mm
- Hose Fitting B Size - Maximum
- 36 mm
- Hose Fitting B Size - Minimum
- 14 mm
Details
- Hose Fitting B Connection Type
- Threaded
- Item
- Hydraulic Hose Adapter Kit
- Hose Fitting A Connection Type
- Threaded
Description
Item Hydraulic Hose Adapter Kit, Hose Fitting A Connection Type Threaded, Hose Fitting A Size - Maximum 36 mm, Hose Fitting A Size - Minimum 14 mm, Hose Fitting B Connection Type Threaded, Hose Fitting B Size - Maximum 36 mm, Hose Fitting B Size - Minimum 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.