Hose Adapter, 1-1/4", BSPP, 1-1/4", BSPP
Mfr # 9000-2020
Zoro # G4618535
product price: $36.59
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Connection Type
BSPP x BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9000-2020
Zoro #
G4618535
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Thread Size 1
1-1/4"-11
Length (In.)
2.43
Fitting Thread Size 2
1-1/4"-11
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.