Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1", BSPP, 1", JIC

  • Mfr # 9021-1616

  • Zoro # G4618851


product price: $43.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9021-1616
Zoro #
G4618851
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 1 in
Fitting Thread Size 2
1-5/16"-12
Length (In.)
2.02
Fitting Thread Size 1
1"-11
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
2,500 psi
Max. Working Pressure (PSI)
2500
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Female JIC Swivel
Material
Carbon Steel
Fitting Thread Type 1
Male BSPP
Finish
Trivalent Silver Plating
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
BSPP
Hose Fitting A Connection Type
JIC
Crimpable
No
Hose Fitting A Gender
Female
For Hose Type
Hydraulic
Includes O-Ring
No
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.