Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1", JIC, 1", JIC

  • Mfr # 9159-161616

  • Zoro # G4605795


product price: $69.29
/ea

Key Features

Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in x 1 in
Fitting Connection Type
JIC x JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9159-161616
Zoro #
G4605795
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
1 in x 1 in x 1 in
Fitting Thread Size 2
1"-11
Fitting Thread Size 1
1-5/16"-12
Length (In.)
3.86
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Hose Fitting C Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC x BSPP
Max. Working Pressure @ 70 F
2,500 psi
Fitting Thread Type 2
Male BSPP
Finish
Trivalent Silver Plating
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
Material
Carbon Steel
Max. Working Pressure (PSI)
2500
Includes O-Ring
Yes
Hose Fitting A Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting B Gender
Male
Crimpable
No
For Hose Type
Hydraulic
Hose Fitting A Gender
Male
Hose Fitting C Gender
Male
Hose Fitting C Connection Type
BSPP
Hose Fitting B Connection Type
JIC

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.