Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 10 mm, Metric

  • Mfr # 9030M-10X1.5

  • Zoro # G4607861


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
10 mm
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030M-10X1.5
Zoro #
G4607861
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
10 mm
Fitting Thread Size 1
M10 x 1.5
Length (In.)
0.79

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
5,000 psi
Material
Carbon Steel
Fitting Thread Type 1
Male Metric
Hose Adapter Material
Carbon Steel
Finish
Trivalent Silver Plating
Max. Working Pressure (PSI)
5000
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Includes O-Ring
No

Description

Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.