Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/2", BSPP, 1/2", JIC

  • Mfr # 9021-0808

  • Zoro # G4606349


product price: $14.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021-0808
Zoro #
G4606349
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/2 in x 1/2 in
Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
1/2"-14
Length (In.)
1.62
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
4,000 psi
Finish
Trivalent Silver Plating
Material
Carbon Steel
Fitting Thread Type 1
Male BSPP
Fitting Thread Type 2
Female JIC Swivel
Max. Working Pressure (PSI)
4000
Hose Adapter Material
Carbon Steel
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting B Connection Type
BSPP
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
JIC

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.