Zoro Homepage

Hose Adapter, 1/2", BSPT

  • Mfr # 9030T-08

  • Zoro # G4610083


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in
Fitting Connection Type
BSPT
Max. Working Pressure @ 70 F
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030T-08
Zoro #
G4610083
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
1/2 in
Length (In.)
0.98
Fitting Thread Size 1
1/2"-14

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
BSPT
Max. Working Pressure @ 70 F
4,000 psi
Finish
Trivalent Silver Plating
Fitting Thread Type 1
Male BSPT
Max. Working Pressure (PSI)
4000
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Includes O-Ring
No

Description

Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.