Zoro Homepage

Hose Adapter, 1/2", JIC, 1/2", JIC

  • Mfr # 9158-080808

  • Zoro # G4607983


product price: $45.65
/ea

Key Features

Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in x 1/2 in
Fitting Connection Type
JIC x JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9158-080808
Zoro #
G4607983
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
1/2 in x 1/2 in x 1/2 in
Length (In.)
2.70
Fitting Thread Size 1
3/4"-16
Fitting Thread Size 2
1/2"-14
Hose Fitting A Size
1/2 in
Hose Fitting C Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC x BSPP
Max. Working Pressure @ 70 F
4,000 psi
Fitting Thread Type 1
Male JIC
Fitting Thread Type 2
Male BSPP
Max. Working Pressure (PSI)
4000
Material
Carbon Steel
Finish
Trivalent Silver Plating
Hose Adapter Material
Carbon Steel
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Male
Includes O-Ring
Yes
Crimpable
No
Hose Fitting C Connection Type
BSPP
For Hose Type
Hydraulic
Hose Fitting B Connection Type
JIC
Hose Fitting C Gender
Male

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.