Zoro Homepage

Hose Adapter, 1/2", NPT, 22 mm

  • Mfr # 9325-08-22x1.5

  • Zoro # G4610923


product price: $28.59
/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325-08-22x1.5
Zoro #
G4610923
UPC #
-
Country of Origin
United Kingdom

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 22 mm
Thread Size
1/2"-14
Fitting Thread Size 1
1/2"-14
Length (In.)
1.87
Overall Length
1.87 in
Fitting Thread Size 2
M22 x 1.5
Hose Fitting B Size
1/2 in
Hose Fitting A Size
22 mm

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 22 mm, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.87 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.