Hose Adapter, 1/4 in x 12 mm, Fem.xMale

  • Mfr # 9325-04-12x1.5

  • Zoro # G4607259


product price:  $32.69
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9325-04-12x1.5
Zoro #
G4607259
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 12 mm
Thread Size
1/4"-18
Fitting Thread Size 2
M12 x 1.5
Length (In.)
1.20
Fitting Thread Size 1
1/4"-18
Overall Length
1.2 in
Hose Fitting A Size
12 mm
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Metric x NPT
Max. Working Pressure @ 70 F
5,000 psi
Fitting Thread Type 2
Female Metric
Max. Working Pressure (PSI)
5000
Finish
Trivalent Silver Plating
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Fitting Thread Type 1
Male NPTF
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting B Connection Type
NPT
Crimpable
No
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
Metric
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 12 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.