Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/4", JIC, 1/8", BSPP

  • Mfr # 9058-0402

  • Zoro # G4610250


product price: $17.15
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/8 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9058-0402
Zoro #
G4610250
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/4 in x 1/8 in
Fitting Thread Size 1
7/16"-20
Fitting Thread Size 2
1/8"-28
Length (In.)
1.05
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
4,500 psi
Finish
Trivalent Silver Plating
Max. Working Pressure (PSI)
4500
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
Material
Carbon Steel
Fitting Thread Type 2
Male BSPP
For Hose Type
Hydraulic
Crimpable
No
Includes O-Ring
Yes
Hose Fitting B Connection Type
BSPP
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.